Shop BAND-IT
See all product information
Create Account
Steel Strapping, 3/8 in W, 0.025 in Thick, 100 ft L, Stainless Steel
- Mfr # 080-C20399
- Zoro # G922454209
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
3/8 in
Strapping Thickness
0.025 in
Strapping Length
100 ft
Strapping Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 080-C20399
- Zoro #
- G922454209
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Strapping
- Strapping Material
- Stainless Steel
Dimensions
- Strapping Width
- 3/8 in
- Strapping Thickness
- 0.025 in
- Strapping Length
- 100 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.