Valuclips, 200/300 Ss, 1/2, PK100
Mfr # C15499
Zoro # G1156675
product price: $45.79
/pk 100, $0.46/eaKey Features
Type
Band Clamp
Band Material
Stainless Steel
Features
General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications
Buckle Material Grade
200/300
Band Material Grade
200/300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15499
Zoro #
G1156675
UPC #
-
Country of Origin
Multiple
Dimensions
Band Width
1/2 in
Details
Item
Valuclips
Type
Band Clamp
Band Material
Stainless Steel
Features
General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications
Buckle Material Grade
200/300
Band Material Grade
200/300
Clamp Type
Band Clamp
Buckle Material
Stainless Steel
Compatible Install Tool
C13499, C18189
Band Wrapping
Single or Double Wrapped
Resistance Properties
Corrosion Resistant
Description
Valuclips, Band Material Stainless Steel, Band Material Grade 200/300, Band Width 1/2 in, Band Wrapping Single or Double Wrapped, Buckle Material Stainless Steel, Resistance Properties Corrosion Resistant, Clamp Type Band Clamp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.