Shop All Radios
Banda
Banda BEAT3002 2 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable
Mfr # BEAT3000.2
Zoro # G904160562
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 2 Ohms: 3500 WRMS
- Total Power 14.4 at 4 Ohms: 2600 WRMS
- Total Power 12.6 at 2 Ohms: 3000 WRMS
- Total Power 12.6 at 4 Ohms: 2150 WRMS
- Efficiency at 4 Ohms: 81%
- Efficiency at 2 Ohms: 72%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 135mV 4V
- Height: 2.2 in.
- Width: 8.4 in.
- Depth: 9.7 in.
- Frequency Response: 20 to 20kHz
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Chief-110 Flat Ceiling White (CMA110W)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- ALL START IonMetal 5,200mAh Phone Charger (585)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- QFX AM/FM/Shortwave 3-Band Radio (R-35)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- Banda Radios