This item is Discontinued.

Banda BD 250.2 Two Channel 125 Watts Max 2 Ohm Car Audio Amplifier BD250.2

BD 250.2 Two Channel 125 Watts Max 2 Ohm Car Audio Amplifier (Discontinued)

  • Mfr # BD250.2
  • Zoro # G716061934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD250.2
Zoro #
G716061934
UPC #
-
Country of Origin
Brazil

Description

2 x 125 Wrms 2 Ohms / 14.4 Vdc 1 x 250 Wrms 4 Ohms / 14.4 Vdc Bridged Amplifier Class: D Current Draw: 9.8 A Frequency Response: 10Hz to 32kHz -3dB THD: less than 1.0% Noise ratio signal: at 86dB Damping Factor: 85 Input Sensitivity: Input High to 160mV / Input Low to 1.8V Input Impedance: Input High to 22K Ohms / Input Low to 5K Ohms LOW IMPEDANCE INPUT WITH AUTOMATIC TURN ON SYSTEM Dimensions: L 4.9-in / H 1.5-in / W 3.7-in Weight: 0.8 Lbs. 0.36 Kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.