
Electra 2000 Watt 2 Ohm Car Audio Single Channel High Power Amplifier ORANGE
Mfr # 2K2OHMORANGE
Zoro # G816449465
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K2OHMORANGE
Zoro #
G816449465
UPC #
-
Country of Origin
Brazil
Description
The ELECTRA line was developed especially for those looking for an incomparable bass. It has a frequency response of 5 to 500Hz -3dBs. Because of this, ELECTRA will only play Subwoofers , Graves . The BASS BOOST at 45Hz feature is a differential, further reinforcing the bass of your system. Designed in a 100% aluminum chassis , it works with 2000 WRMS power with 1 input channel for connection and 2 Ohms impedance. It has very low harmonic distortion less than 1% and Clipping indicator, forced ventilation and short circuit protection. In addition, it has a bold and clean design, matching any sound system.* Specifications: Maximum Power 14.4v at 2 Ohms* 2700 WRMS: Maximum Power 14.4v at 4 Ohms* 1800 WRMS* Maximum Power 12.6v at 2 Ohms: 2000 WRMS* Maximum Power 12.6v at 4 Ohms: 1400 WRMS* Efficiency at 4 Ohms: 85%* Efficiency at 2 Ohms: 75%* Input Voltage: 9 - 15V* Input Impedance: 100K Ohms* THD + N: 0.10%* Input Sensitivity: 230mV - 4V* Signal to Noise Ratio: 86dB* Frequency Response off sw:5 to 500Hz -3dBs* Frequency Response: 20 to 500Hz -3dBs* Bass Boost at 45Hz: Variable 0 to + 18dBs* HPF Subsonic: 20 to 80Hz at 12dB / octave Linkwitz-Riley* LPF Crossover: 80 to 500Hz at 12dB / octave Linkwitz-Riley* Recommended fuse: 100 A* Resting Current: 2A* Maximum Current sinusoidal signal: 235 A* Maximum Current musical signal: 115 A* Power cables min. Recommended: 21mm / 4 AWG* Output Cables min. Recommended: 2 x 4mm / 2 x 11 AWG* Weight Kg: 3.3* Height mm: 54* Width mm: 209* Depth mm:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.