Orange VIKING 15000 One Channel 15.000 Watts Max 1 Ohm Car Audio Mono Amplifier w/Subsonic Filter
- Mfr # VIKING15000ORANG
- Zoro # G616061928
product price:Â
$
1,702.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIKING15000ORANG
- Zoro #
- G616061928
- UPC #
- -
- Country of Origin
- Brazil
Description
One Channel 15.000 Watts RMS 1 ohm - 12.6Vdc One Channel 9.800 Watts RMS 2 ohms - 12.6Vdc One Channel 19.000 Watts RMS 1 ohm - 14.4Vdc Current draw at full poweraverage music program: 630 AmpsEquivalant to current draw with resistive load and sinusoidal signal at half power. AMP Operation topology: Class D 12db/octave variable active Linkwitz-Riley crossover: 13Hz - 2kHz Frequency response: 13Hz to 2kHz filter ON Frequency response: 13Hz to 3kHz filter OFF Variable subsonic filter: 13Hz to 120Hz filter ON Fuse: MIDIVAL 125A x 6 + 60A x 1 Clip indicator THD < 0.5% SNR > 82dB Damping factor > 10 Input sensitivity: 160m Volts RMS to 6 Volts RMS Differential input signal impedance: 17k Ohms Cooling fans Idle Current: 5.3A Dimensions: 29.6-in L x 2.5-in H x 10.1-in W Weight: 29.8lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.