This item is Discontinued.

Banda ICE X 1202 One Channel 1200 Watts Max 2 Ohm Car Audio Amplifier w/Bass Boost Subsonic Filter and ICEX1200.2

ICE X 1202 One Channel 1200 Watts Max 2 Ohm Car Audio Amplifier w/Bass Boost Subsonic Filter and (Discontinued)

  • Mfr # ICEX1200.2
  • Zoro # G816062275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICEX1200.2
Zoro #
G816062275
UPC #
-
Country of Origin
Brazil

Description

Total Power 14.4 2 Ohms; 1650 WRMS Total Power 14.4 4 Ohms: 1050 WRMS Total Power 12.6 2 Ohms: 1200 WRMS Total Power 12.6 4 Ohms: 800 WRMS Efficiency 4 Ohms: 86% Efficiency 2 Ohms: 78% Input Voltage: 9 to 15V Input Impedance: 100K Ohms THD+Noise: 0.1% Input Sensitivity: 190mV to 4V SNR: 88dB Frequency Response Key OFF: 5 to 22kHz -3dBs Frequency Response: 20 to 20kHz -3dBs Bass Boost 45Hz: Variable 0 to +18dBs HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 60 A Current at Rest: 1.5 A Average Current Draw Sinusoidal: 150 A Average Current Draw Music: 75 A Power Wire Gauge min. Recommended: 16mm / 4 AWG Speaker Wire Gauge min. Recommended: 2 x 2.5mm / 2 x 11 AWG Weight Lb: 6.9 Height in: 2.2 Width in: 8.4 Depth in: 9.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.