
ICE X 3001 One Channel 3000 Watts Max 2 Ohm Car Audio Mono Amplifier w/Bass Boost Highpass Filter
Mfr # ICEX3000.2GREEN
Zoro # G416062156
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICEX3000.2GREEN
Zoro #
G416062156
UPC #
-
Country of Origin
Brazil
Description
Total Power 14.4 2 Ohms; 3700 WRMS Total Power 14.4 4 Ohms: 2300 WRMS Total Power 12.6 2 Ohms: 3000 WRMS Total Power 12.6 4 Ohms: 1700 WRMS Efficiency 4 Ohms: 84% Efficiency 2 Ohms: 80% Input Voltage: 9 to 15V Input Impedance: 100K Ohms THD+Noise: less than 1% Input Sensitivity: 140mV to 8V SNR: 86dB Frequency Response Key OFF: 5 to 22kHz -3dBs Frequency Response: 20 to 20kHz -3dBs Bass Bosst 45Hz: Variable 0 to +18dBs HPF High Pass Filter: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Low Pass Filter: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 150 A Current at Rest: 2 A Average Current Draw Sinusoidal: 315 A Average Current Draw Music: 155 A Power Wire Gauge min. Recommended: 21mm / 4 AWG Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG Weight Lb: 10.8 Height in: 2.4 Width in: 10.6 Depth in: 12.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.