Shop All V-Belts
Bando
1016 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V400
Zoro # G3774650
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Thickness 8 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1016 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2ZNRC3, Single Row Ball Bearings (6204 2ZNRC3)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 25in PL, T67 (250L075)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- D&D 185" Outside Length, 1 1/4" Top Width, 1 Ribs (D180)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- D&D 94" Outside Length, 5/8" Top Width, 1 Ribs (5VX940)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 47.1 in L Outside (B44R)
- Bando V-Belts