Bando
1245 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L490
Zoro # G3785729
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 2mm, ID 1.2mm, 20m/Roll, Blue (TU0212BU-20)
- LOC-LINE Extended Elbows, Black, 1/4", PK20 (49457-BLK)
- MARATHON MOTORS HazLoc Motor, 3-Ph, 1/4 HP, 1725 RPM, 56C (056T17E5310)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- DAYTON 4L290 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- DAYTON 3V1250 V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (13V732)
- D&D 88" Outside Length, 2/3" Top Width, 1 Ribs (B85/5L880)
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- Bando V-Belts