Bando
1295 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L510
Zoro # G3786578
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Outside Length 1295 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- VIAIR Silver Compressor, 12V, 33Prcnt Duty, Seale (32534)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- D&D 131 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA128)
- CONTINENTAL CONTITECH 4L270 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- Bando Power Transmission Belts