Bando
1473 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B55
Zoro # G3819240
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 1473 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI V-Ribbed - PK Series 675mm Long x 3 Ribs Wide (3PK675)
- FAG BEARINGS FAG 6302 2ZR, Deep Groove BBear, Single Row 90Mm (6302 2ZR)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- MIDWEST CONTROL Digital Timer Drain, 1/4" FPT (DDV25-10)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- D&D 88" Outside Length, 2/3" Top Width, 1 Ribs (B85/5L880)
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (5L800)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- Bando Power Transmission Belts