Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14M Ht Timing Belt, 1092-14M-115

  • Mfr # 1092-14M-115

  • Zoro # G3733798


product price: $521.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Pitch Length - Timing Belts
1092 mm
Number of Teeth - Timing Belts
78
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1092-14M-115
Zoro #
G3733798
UPC #
64971724432
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1092 mm
Height
10 mm
Top Width
115 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
78
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Fiberglass
Cover Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.