Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber

  • Mfr # 7J

  • Zoro # G8512375


product price:  $39.49
/ea

Key Features

Flange Type - Sleeve Couplings
JE
HP Rating @ 1200 RPM
17.9 hp
Insert Material
EPDM
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Insert Design
One-Piece Solid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7J
Zoro #
G8512375
UPC #
698672630054
Country of Origin
United States

Dimensions

Insert Width
2 3/16 in
Coupling Size
7
Outside Diameter
4 11/32 in

Details

Flange Type - Sleeve Couplings
JE
HP Rating @ 1200 RPM
17.9 hp
Insert Material
EPDM
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Insert Design
One-Piece Solid
HP Rating @ 3600 RPM
53.69 hp
Body Style
7JE
Item
Sleeve Coupling Insert
HP Rating @ 1800 RPM
26.85 hp
Operating Temp.
-30 Degrees to 275 Degrees F
Horsepower @ 100 RPM
1.5 hp
Weight
0.62 lb
Maximum Torque
940 in-lb
Maximum Speed
5,250 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Torsional Stiffness
2,769 in-lb/rad
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Parallel Misalignment
0.02 in
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Horsepower @ RPM
27 hp @1,800 RPM, 54 hp @3,600 RPM

Description

Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material EPDM, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.