Bando

1702 mm Outside Length, 10 mm Top Width, 1 Ribs


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section 3VX
  • Top Width 10 mm
  • Number of Ribs 1
  • Groove Angle 44 Degrees
  • Outside Length 1702 mm
See all product information

Product Information

  • Brand Bando
  • MFR # 3VX670
  • Zoro # G3787059
  • UPC #
    64971729500
  • Country of Origin Indonesia
  • Category V-Belts

Dimensions

Top Width 10 mm
Outside Length 1702 mm

Details

Item Belt
V-Belt Section 3VX
Number of Ribs 1
Groove Angle 44 Degrees
Thickness 8 mm
Material Ethylene Elastomeric
Construction Bandless
Temp. Range -51 to 121°F
Core Cord Polyester

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.