Shop All V-Belts
Bando
1854 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A71
Zoro # G3816492
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 1854 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1854 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, 45 Degrees Elbow, 1/2" ID (FFX45-08-08)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 (6L282)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- D&D 1737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1737)
- Bando Power Transmission Belts