Shop All V-Belts
Bando
1905 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX750
Zoro # G3785001
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Outside Length 1905 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1905 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (211324)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- DAYTON AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ7)
- DAYTON AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (6L242)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- Bando Power Transmission Belts