Shop All V-Belts
Bando
4064 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5VX1600
Zoro # G3815138
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 16 mm
- Groove Angle 41 Degrees
- Outside Length 4064 mm
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 4064 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-207 (124217 F4B-SC-207)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7234)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- DAYTON 6/B144 Banded V-Belt, 147-3/4" Outside Length, 4" Top Width, 6 Ribs (13W370)
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- Bando Power Transmission Belts