Shop BANDO

5VK1060 V-Belt, 106 in Outside Length, 2 31/64 in Top Width, 0.63 in Thickness, 4 Ribs

  • Mfr # 4-5VK1060

  • Zoro # G9105289


product price:  $537.12
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5V
Industry Number
5VK1060
Outside Length
106.75 in
Number of Ribs
4
Top Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-5VK1060
Zoro #
G9105289
UPC #
649717393014
Country of Origin
Japan

Dimensions

Outside Length
106.75 in
Top Width
0.62 in
Thickness
0.63 in
Belt Trade Size
5VK
For Minimum Pulley Pitch Diameter
0.69 in

Details

Item
Banded Narrow V-Belt
V-Belt Section
5V
Industry Number
5VK1060
Number of Ribs
4
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Oil and Gas, Lumber Industry
Number of Bands
4
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Rubber Compound
Edge Construction
Wrapped
Belt Series
Power Ace Aramid Combo
Material
Chloroprene
Temp. Range
-22 Degrees to 140 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.