Shop BANDO

5VK1600 V-Belt, 160 in Outside Length, 2 31/64 in Top Width, 0.63 in Thickness, 4 Ribs

  • Mfr # 4-5VK1600

  • Zoro # G9114370


product price:  $778.33
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5V
Industry Number
5VK1600
Outside Length
160.75 in
Number of Ribs
4
Top Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-5VK1600
Zoro #
G9114370
UPC #
649717394080
Country of Origin
Japan

Dimensions

Outside Length
160.75 in
Top Width
0.62 in
Thickness
0.63 in
Belt Trade Size
5VK
For Minimum Pulley Pitch Diameter
0.69 in

Details

Item
Banded Narrow V-Belt
V-Belt Section
5V
Industry Number
5VK1600
Number of Ribs
4
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Oil and Gas, Lumber Industry
Belt Material
Rubber Compound
Edge Construction
Wrapped
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
4
Belt Series
Power Ace Aramid Combo
Material
Chloroprene
Temp. Range
-22 Degrees to 140 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.