5VK900 V-Belt, 90 in Outside Length, 1 15/64 in Top Width, 0.63 in Thickness, 2 Ribs

  • Mfr # 2-5VK900

  • Zoro # G9102470


product price:  $216.77
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VK
Industry Number
5VK900
Outside Length
90 in
Number of Ribs
2
Top Width
1 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-5VK900
Zoro #
G9102470
UPC #
649717392260
Country of Origin
Japan

Dimensions

Outside Length
90 in
Top Width
1 15/64 in
Thickness
0.63 in
For Minimum Pulley Pitch Diameter
0.69 in
Belt Trade Size
5VK

Details

Item
V-Belt
V-Belt Section
5VK
Industry Number
5VK900
Number of Ribs
2
Reinforcing Cord Material
Aramid
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Standards
ARPM
Belt Material
Rubber
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Number of Bands
2

Description

V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.