Shop BANDO

8M Ht Timing Belt, 3600-8M-30

  • Mfr # 3600-8M-30

  • Zoro # G3680674


product price:  $176.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Industry Number
3600-8M-30
Belt Trade Size
8M
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3600-8M-30
Zoro #
G3680674
UPC #
64971724288
Country of Origin
Japan

Dimensions

Belt Trade Size
8M
Pitch Length
3,600 mm
Top Width
30 mm

Details

Item
Timing Belt
Industry Number
3600-8M-30
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link HT
Number of Teeth
450
Tooth Location
One Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.