Shop BANDO

8VK2360 V-Belt, 236 in Outside Length, 6 in Top Width, 0.98 in Thickness, 6 Ribs

  • Mfr # 6-8VK2360

  • Zoro # G9108816


product price:  $2,582.10
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8V
Industry Number
8VK2360
Outside Length
237 in
Number of Ribs
6
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6-8VK2360
Zoro #
G9108816
UPC #
649717397883
Country of Origin
Japan

Dimensions

Outside Length
237 in
Top Width
1 in
Thickness
0.98 in
For Minimum Pulley Pitch Diameter
1.13 in
Belt Trade Size
8VK

Details

Item
Banded Narrow V-Belt
V-Belt Section
8V
Industry Number
8VK2360
Number of Ribs
6
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Oil and Gas, Lumber Industry
Belt Material
Rubber Compound
Number of Bands
6
Edge Construction
Wrapped
Resistance Properties
Heat-Resistant, Oil-Resistant
Material
Chloroprene
Temp. Range
-22 Degrees to 140 Degrees F
Belt Series
Power Ace Aramid Combo
Profile Type
Single-Sided
System of Measurement
Inch

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.