Bando

940 mm Outside Length, 10 mm Top Width, 1 Ribs


product price: $10.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section XPZ
  • Number of Ribs 1
  • Top Width 10 mm
  • Groove Angle 44 Degrees
  • Outside Length 940 mm
See all product information

Product Information

  • Brand Bando
  • MFR # XPZ912
  • Zoro # G3906792
  • UPC #
    64971738471
  • Country of Origin Indonesia
  • Category V-Belts

Dimensions

Top Width 10 mm
Outside Length 940 mm

Details

V-Belt Section XPZ
Item V-Belt
Number of Ribs 1
Groove Angle 44 Degrees
Thickness 8 mm
Material Ethylene Elastomeric
Construction Bandless
Temp. Range -57 to 121°F
Core Cord Polyester

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.