Shop BANDO

Auto Rpf Raw Edge Cogged, Rpf6420

  • Mfr # RPF6420

  • Zoro # G3837684


product price:  $11.99
/ea

Key Features

Outside Length
42 in
Top Width
0.374 in
Industry Number
RPF6420
Material
Chloroprene
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPF6420
Zoro #
G3837684
UPC #
64971792621
Country of Origin
Indonesia

Dimensions

Outside Length
42 in
Top Width
0.374 in
Thickness
0.315 in

Details

Industry Number
RPF6420
Material
Chloroprene
Reinforcing Cord Material
Polyester
V-Belt Section
11A
Number of Ribs
1
Item
Raw Edge Cogged V-Belt
Belt Series
Bando RPF
Temp. Range
-22 Degrees to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.