Shop BANDO

B27 V Belt

  • Mfr # BNB27

  • Zoro # G510214314


product price:  $13.99
/ea

Key Features

V-Belt Section
B
Industry Number
BNB27
Standards
ARPM
Material
SBR Blend
Thickness
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNB27
Zoro #
G510214314
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.41 in
Outside Length
30 in
Top Width
0.66 in

Details

V-Belt Section
B
Industry Number
BNB27
Standards
ARPM
Material
SBR Blend
Item
Classical V-Belt
Belt Series
Power King
Number of Ribs
1
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.