Shop BANDO

B60KC V Belt

  • Mfr # BNB60KC

  • Zoro # G710214268


product price:  $35.69
/ea

Key Features

Top Width
0.66 in
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
UltraPower AG KC
Outside Length
63.1 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNB60KC
Zoro #
G710214268
UPC #
-
Country of Origin
United States

Dimensions

Top Width
0.66 in
Outside Length
63.1 in
Thickness
0.35 in

Details

Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
UltraPower AG KC
Number of Ribs
1
V-Belt Section
B
Reinforcing Cord Material
Aramid
Industry Number
BNB60KC
Material
Chloroprene
Item
V-Belt
Standards
ARPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.