Shop BANDO

Banflex Combo, 3-5Ms475

  • Mfr # 3-5MS475

  • Zoro # G3777003


product price:  $53.89
/ea

Key Features

V-Belt Section
5MS
Industry Number
3-5MS475
Reinforcing Cord Material
Polyester
Top Width
15.1 mm
Standards
ARPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-5MS475
Zoro #
G3777003
UPC #
64971741511
Country of Origin
Japan

Dimensions

Top Width
15.1 mm
Thickness
3.3 mm
Outside Length
475 mm

Details

V-Belt Section
5MS
Industry Number
3-5MS475
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Series
Banflex Combo
Temp. Range
-22 Degrees to 185 Degrees F
Material
Polyurethane
Number of Ribs
3
Item
V-Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.