Cogged V-Belt, Bando Power Flex, 3445, CR
- Mfr # 3445
- Zoro # G6396903
product price:Â
$
8.55
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Bando Power Flex
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3445
- Zoro #
- G6396903
- UPC #
- 649717011567
- Country of Origin
- India
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Bando Power Flex
- Industry Number
- 3445
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 158 Degrees F
Description
Bando accessory drive belt's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt's for virtually every automobile on the road today. Bando accessory drive belt's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.