Cogged V-Belt, Bando Power Flex, 3545, CR
- Mfr # 3545
- Zoro # G6432375
product price:Â
$
11.55
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Bando Power Flex
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3545
- Zoro #
- G6432375
- UPC #
- 649717005757
- Country of Origin
- India
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Bando Power Flex
- Industry Number
- 3545
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 158 Degrees F
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.