Shop BANDO
See all product information
Create Account
Cogged V-Belt, C, C, 7/8 in Top Width
- Mfr # Sunrope C Fastener Single
- Zoro # G805302375
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C
Top Width
7/8 in
Thickness
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Sunrope C Fastener Single
- Zoro #
- G805302375
- UPC #
- 649717475628
- Country of Origin
- Japan
Dimensions
- Top Width
- 7/8 in
- Thickness
- 39/64 in
- Belt Trade Size
- C
- For Minimum Pulley Pitch Diameter
- 10 in
- Overall Width
- 0.875 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- C
- Industry Number
- C
- Application
- Factory Machinery, Farm Equipment, HVAC Drives, Power Tools
- Resistance Properties
- Wear Resistant
- Compatible with Series
- C
- For Belt Material
- Steel
- Color
- Silver
- Fastener Type
- Rigid
- Plate Material
- Steel
- Compatible Series
- C
- Wire Color
- Silver
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.