CARTRIDGE SPH RLR BEARING
- Mfr # QACW15A215STFG
- Zoro # G224399604
product price:Â
$
1,817.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.938 in
Shaft Locking Type
Concentric Collar
Housing Material
Cast Steel
Housing Type
Round
Mount Hole Center-to-Center Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QACW15A215STFG
- Zoro #
- G224399604
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Steel
- Housing Type
- Round
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Dimensions
- Bore Diameter
- 2.938 in
- Mount Hole Center-to-Center Length
- 5.3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.