Shop BANDO

Dmxl Aramid Cord Tb, 335Dmxl4.8Uk

  • Mfr # 335DMXL4.8UK

  • Zoro # G3732221


product price:  $18.15
/ea

Key Features

Belt Trade Size
DMXL
Industry Number
335DMXL4.8UK
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
335DMXL4.8UK
Zoro #
G3732221
UPC #
64971733005
Country of Origin
Japan

Dimensions

Belt Trade Size
DMXL
Top Width
0.1875 in
Pitch Length
26.80 in

Details

Item
Timing Belt
Industry Number
335DMXL4.8UK
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.08 in
Number of Teeth
335
Belt Material
Polyurethane
Reinforcing Cord Material
Aramid
Belt Series
Synchro-Link Double Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.