Shop BANDO

Double V-Belt, Bb159

  • Mfr # BB159

  • Zoro # G3901728


product price:  $78.15
/ea

Key Features

Top Width
0.66 in
Belt Series
Double V
Outside Length
161.9 in
Reinforcing Cord Material
Polyester
Material
Chloroprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB159
Zoro #
G3901728
UPC #
64971736305
Country of Origin
Indonesia

Dimensions

Top Width
0.66 in
Outside Length
161.9 in
Thickness
0.53 in

Details

Belt Series
Double V
Item
Double V-Belt
Reinforcing Cord Material
Polyester
Material
Chloroprene
Industry Number
BB159
Number of Ribs
1
V-Belt Section
BB
Standards
ARPM
Temp. Range
-22 Degrees to 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.