Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double V-Belt, Double V, CC420, CC, CR, 424.20 in, 0.88 in Top Width
Mfr # CC420
Zoro # G3901332
product price:Â
$
346.99
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
CC
Industry Number
CC420
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC420
- Zoro #
- G3901332
- UPC #
- 64971736374
- Country of Origin
- Japan
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.72 in
- Outside Length
- 424.20 in
Details
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- CC
- Industry Number
- CC420
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Construction
- Banded
- Groove Angle
- 36 Degrees
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.