Shop BANDO
See all product information
Create Account
Ds2M-370 Timing Belt, 100-Ds2M-370
Mfr # 100-DS2M-370
Zoro # G3762382
product price:Â $18.39
/eaKey Features
Belt Trade Size
DS2M
Industry Number
100-DS2M-370
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-DS2M-370
Zoro #
G3762382
UPC #
64971726438
Country of Origin
Japan
Dimensions
Belt Trade Size
DS2M
Top Width
10 mm
Pitch Length
370 mm
Details
Item
Timing Belt
Industry Number
100-DS2M-370
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
2 mm
Number of Teeth
185
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.