Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=56, POLYURETHANE GRAY, L1=560
Mfr # 22057-1032X0560
Zoro # G723765979
product price:Â $79.49
/eaKey Features
Belt Series
22057
Reinforcing Cord Material
Steel
Tooth Location
One Side
Pitch
10 mm
Industry Number
22057-1032X0560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1032X0560
Zoro #
G723765979
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
560 mm
Belt Trade Size
AT10
Top Width
32 mm
Details
Belt Series
22057
Reinforcing Cord Material
Steel
Tooth Location
One Side
Pitch
10 mm
Industry Number
22057-1032X0560
Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Number of Teeth
56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.