Shop BANDO
See all product information
Power King, A126
Mfr # A126
Zoro # G3851334
product price:Â $23.95
/eaKey Features
Material
SBR Blend
Temp. Range
-22 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Thickness
0.31 in
V-Belt Section
A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- A126
- Zoro #
- G3851334
- UPC #
- 64971736407
- Country of Origin
- Indonesia
Dimensions
- Thickness
- 0.31 in
- Top Width
- 0.5 in
- Outside Length
- 128 in
Details
- Material
- SBR Blend
- Temp. Range
- -22 Degrees to 140 Degrees F
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- A
- Item
- Classical V-Belt
- Belt Series
- Power King
- Standards
- ARPM
- Industry Number
- A126
- Number of Ribs
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.