Shop BANDO

Power King, D197

  • Mfr # D197

  • Zoro # G3827808


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Material
SBR Blend
Outside Length
202 in
Belt Series
Power King
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D197
Zoro #
G3827808
UPC #
64971736929
Country of Origin
Indonesia

Dimensions

Outside Length
202 in
Thickness
0.75 in
Top Width
1.25 in

Details

Temp. Range
-22 Degrees to 140 Degrees F
Item
Classical V-Belt
Standards
ARPM
Material
SBR Blend
Belt Series
Power King
Number of Ribs
1
Industry Number
D197
V-Belt Section
D
Reinforcing Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.