Shop BANDO

S14M-2310 Timing Belt, 600-S14M-2310

  • Mfr # 600-S14M-2310

  • Zoro # G3751849


product price:  $436.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pitch Length
2,310 mm
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Belt Series
Synchro-Link STS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-S14M-2310
Zoro #
G3751849
UPC #
64971724725
Country of Origin
Japan

Dimensions

Pitch Length
2,310 mm
Belt Trade Size
S14M
Top Width
60 mm

Details

Item
Timing Belt
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Belt Series
Synchro-Link STS
Belt Material
Neoprene
Number of Teeth
165
Tooth Location
One Side
Industry Number
600-S14M-2310

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.