Shop BANDO

S2M-136 Timing Belt, 60-S2M-136

  • Mfr # 60-S2M-136

  • Zoro # G3749310


product price:  $7.99
/ea

Key Features

Belt Trade Size
S2M
Industry Number
60-S2M-136
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-S2M-136
Zoro #
G3749310
UPC #
64971713256
Country of Origin
Japan

Dimensions

Belt Trade Size
S2M
Top Width
6 mm
Pitch Length
136 mm

Details

Item
Timing Belt
Industry Number
60-S2M-136
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
68
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.