Shop BANDO

S5M-350 Timing Belt, 250-S5M-350

  • Mfr # 250-S5M-350

  • Zoro # G3699120


product price:  $34.59
/ea

Key Features

Tooth Shape
Modified Curvilinear
Pitch
5 mm
Belt Series
Synchro-Link STS
Belt Trade Size
S5M
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-S5M-350
Zoro #
G3699120
UPC #
64971717494
Country of Origin
Japan

Dimensions

Belt Trade Size
S5M
Pitch Length
350 mm
Top Width
25 mm

Details

Tooth Shape
Modified Curvilinear
Pitch
5 mm
Belt Series
Synchro-Link STS
Number of Teeth
70
Industry Number
250-S5M-350
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.