Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 165L050

  • Mfr # 165L050G

  • Zoro # G9176913


product price: $11.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
16.5 in
Number of Teeth - Timing Belts
44
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165L050G
Zoro #
G9176913
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
16.5 in
Width - Timing Belts
1/2 in
Pitch Length
16.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
44
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
165L050
Teeth Location - Timing Belts
Single Sided
Pitch
0.375 in
Cord Material
Fiberglass
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
44
Industry Number
165L050
Item
Industrial Timing Belt
Tooth Shape
Trapezoidal
Application
Conveying and Transport, Paper Transport
Belt Material
Neoprene
Belt Series
L
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 165L050, Number of Teeth 44, Pitch 0.375 in, Pitch Length 16.5 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.