Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 203L100

  • Mfr # 203L100G

  • Zoro # G9173797


product price: $17.79
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
20.3 in
Number of Teeth - Timing Belts
54
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203L100G
Zoro #
G9173797
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
20.3 in
Width - Timing Belts
1 in
Pitch Length
20.25 in
Top Width
1 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
54
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
203L100
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Industry Number
203L100
Cord Material
Fiberglass
Number of Teeth
54
Pitch
0.375 in
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Belt Series
L
Application
Conveying and Transport, Paper Transport
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 203L100, Number of Teeth 54, Pitch 0.375 in, Pitch Length 20.25 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.