Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 248L100

  • Mfr # 248L100G

  • Zoro # G9172372


product price: $15.79
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
24.8 in
Number of Teeth - Timing Belts
66
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248L100G
Zoro #
G9172372
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
24.8 in
Width - Timing Belts
1 in
Pitch Length
24.75 in
Top Width
1 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
66
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
248L100
Teeth Location - Timing Belts
Single Sided
Pitch
0.375 in
Material
Neoprene
Number of Teeth
66
Item
Industrial Timing Belt
Cord Material
Fiberglass
Industry Number
248L100
Temp. Range
-22 Degrees to 194 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F
Application
Conveying and Transport, Paper Transport
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
L
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 248L100, Number of Teeth 66, Pitch 0.375 in, Pitch Length 24.75 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.