Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 250XL031

  • Mfr # 250XL031UG

  • Zoro # G9173508


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Pitch Length - Timing Belts
25 in
Number of Teeth - Timing Belts
125
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250XL031UG
Zoro #
G9173508
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
25 in
Width - Timing Belts
5/16 in
Pitch Length
25 in
Top Width
5/16 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Number of Teeth - Timing Belts
125
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
250XL031
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 176 Degrees F
Pitch
0.2 in
Number of Teeth
125
Material
Polyurethane
Industry Number
250XL031
Cord Material
Fiberglass
Item
Industrial Timing Belt
Application
Appliance and Office Machine
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
XL Dust Free

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 250XL031, Number of Teeth 125, Pitch 0.2 in, Pitch Length 25 in, Tooth Location One Side, Top Width 5/16 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.