Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 375L100

  • Mfr # 375L100G

  • Zoro # G9172485


product price: $23.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
37.5 in
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L100G
Zoro #
G9172485
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
37.5 in
Width - Timing Belts
1 in
Pitch Length
37.5 in
Top Width
1 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
375L100
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Pitch
0.375 in
Number of Teeth
100
Cord Material
Fiberglass
Industry Number
375L100
Temp. Range
-22 Degrees to 194 Degrees F
Material
Neoprene
Belt Material
Neoprene
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Belt Series
L
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
Conveying and Transport, Paper Transport

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 375L100, Number of Teeth 100, Pitch 0.375 in, Pitch Length 37.5 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.