Zoro Homepage

Timing Belt, 420-S14M-3150

  • Mfr # 420-S14M-3150 HP

  • Zoro # G705302093


product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Width
420 mm
Pitch Length
3,150 mm
Number of Teeth
225
Pitch
14 mm
Industry Number
420-S14M-3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-S14M-3150 HP
Zoro #
G705302093
UPC #
649717921996
Country of Origin
Japan

Dimensions

Top Width
420 mm
Pitch Length
3,150 mm
Belt Trade Size
STS

Details

Number of Teeth
225
Pitch
14 mm
Item
Industrial Timing Belt
Industry Number
420-S14M-3150
Belt Material
Neoprene
Tooth Location
One Side
Application
Machine Tool Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Modified Curvilinear
Belt Series
S14M
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.