Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 510DL100

  • Mfr # 510DL100G

  • Zoro # G9174987


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
51 in
Number of Teeth - Timing Belts
136
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510DL100G
Zoro #
G9174987
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
51 in
Width - Timing Belts
1 in
Pitch Length
51 in
Top Width
1 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
136
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP510L100
Teeth Location - Timing Belts
Double Sided
Industry Number
510DL100
Number of Teeth
136
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Pitch
0.375 in
Cord Material
Fiberglass
Material
Neoprene
Belt Material
Neoprene
Belt Series
Dual L
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Application
Printing, Textile and Packaging Machinery
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 510DL100, Number of Teeth 136, Pitch 0.375 in, Pitch Length 51 in, Tooth Location Two Sides, Top Width 1 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.