Zoro Homepage

Timing Belt, 60-S2M-172

  • Mfr # 60-S2M-172

  • Zoro # G910934980


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Number of Teeth
86
Pitch
2 mm
Pitch Length
172 mm
Industry Number
60-S2M-172
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-S2M-172
Zoro #
G910934980
UPC #
-
Country of Origin
China

Dimensions

Pitch Length
172 mm
Top Width
6 mm
Belt Trade Size
STS

Details

Number of Teeth
86
Pitch
2 mm
Item
Synchro-Link Timing Belt, 60-S2M-172
Industry Number
60-S2M-172
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Belt Series
S2M
Application
Machine Tool Industry
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F

Description

Synchro-Link Timing Belt, 60-S2M-172, Belt Material Neoprene, Belt Series S2M, Industry Number 60-S2M-172, Number of Teeth 86, Pitch 2 mm, Pitch Length 172 mm, Tooth Location One Side, Top Width 6 mm, Application Machine Tool Industry, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.